Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Four 9100 BTU Open Burners, 30 inW x 40 inH x 26 inD, 3.91 cu. Ft., Black
- Mfr # 805744
- Zoro # G723348295
original price:Â $1,089.99 , new price: $980.99 , 10 percent off
new price:Â
$
980.99
/ea
Key Features
Standards
CSA Certified
Number of Oven Racks
2
ADA Compliant
Yes
Broiler Type
Roll Out Drop Door
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805744
- Zoro #
- G723348295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Depth
- 26"
- Height
- 40"
Details
- Standards
- CSA Certified
- Number of Oven Racks
- 2
- ADA Compliant
- Yes
- Broiler Type
- Roll Out Drop Door
- Color
- Black
- BtuH
- 17,000 BTU
- Item
- Gas Range
- Front Controls
- Yes
- Weight
- 191 lbs
- Ignition Type
- Electronic
- Oven Fuel Type
- Natural or LP Gas
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- Cooktop BTU Output
- (4) 9,100 BTU
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Features
- Adjustable Oven Racks; Broiler
- Number of Burners
- 4
Description
Gas Range, Electronic Spark, Four 9100 BTU Open Burners, 30 inW x 40 inH x 26 inD, 3.91 cu. Ft., Black. This gas range with four 9,100 BTU top burners and a 17,000 BTU oven with an easy access roll out drop door broiler offers everything needed to prepare a full meal for any size family. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.