Shop PRESTOLITE MOTORS

DC Wound Field Motor, 1 3/5 hp

  • Mfr # MUV-6301
  • Zoro # G3409987

product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Application
Hydraulic Lift
HP
1 3/5
Nameplate RPM
2,800 RPM
Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Fan-Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUV-6301
Zoro #
G3409987
UPC #
663001272014
Country of Origin
Mexico
Application
Hydraulic Lift
HP
1 3/5
Nameplate RPM
2,800 RPM
Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Item
DC Wound Field Motor
Motor Type
Wound Field
Ambient Temperature
40 Degrees C
Ins. Class
F
Armature Volts DC
12V DC
Motor Bearings
Ball
Field Volts DC
12V DC
Mounting
Special
Frame
Non-Standard
Full Load Amps
200 A
Max. Ambient Temp.
40 Degrees C
RPM Range
1,801-3,000
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Duty Cycle
Intermittent
Motor Application
OEM Replacement
Voltage
12V DC
Motor Thermal Protection
Auto
Usable @ 200V
No
Usable @ 208V
No
Motor Design
Wound Field
Voltage Compatibility
12V DC
Bearing Type
Ball
Nameplate Voltage
12V DC
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Sub Application
Tail Gate
Full Load Current
200 A
Number of Speeds
1
Nameplate Horsepower
1 3/5 hp

Dimensions

Overall Length
6 3/4 in
Shaft Dia.
9/16 in
Shaft Length
7/16 in
Length Less Shaft
6 5/16 in
Frame Size
Non-Standard
Shaft Diameter
9/16 in
Wire Rope Length
6 3/4 in
Length
6 3/4 in

Description

DC Wound Field Motor, Wound Field, Totally Enclosed Fan-Cooled, 1-3/5 HP, 2800 Nameplate RPM, 12 Armature Volts DC, 12, Full Load Amps 200, Nonstandard Frame, Ambient Temperature 40 Degrees C, Insulation Class F, Rotation CW/CCW, Special Mounting, Ball Bearings, 6-3/4 In., 9/16 In., 7/16 In., Hydraulic Tail Gate Lifts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.