DC Wound Field Motor, 1 3/5 hp

  • Mfr # MUE-6302
  • Zoro # G0440526
product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Application
Hydraulic Lift
HP
1 3/5
Nameplate RPM
2,800 RPM
Rotation
CCWSE
Motor Enclosure Design
Totally Enclosed Fan-Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUE-6302
Zoro #
G0440526
UPC #
663001270164
Country of Origin
Mexico
Application
Hydraulic Lift
HP
1 3/5
Nameplate RPM
2,800 RPM
Rotation
CCWSE
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Item
DC Wound Field Motor
Motor Type
Wound Field
Armature Volts DC
12V DC
Frame
Non-Standard
Motor Bearings
Ball
Ins. Class
F
Field Volts DC
12V DC
Ambient Temperature
40 Degrees C
Mounting
Special
Full Load Amps
200 A
RPM Range
1,801-3,000
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
No
Usable @ 208V
No
Voltage
12V DC
Motor Design
Wound Field
Duty Cycle
Intermittent
Motor Thermal Protection
Auto
Motor Application
OEM Replacement
No. of Speeds
1
Motor Shaft Rotation
CCWSE
Voltage Compatibility
12V DC
Full Load Current
200 A
Number of Speeds
1
Insulation Class
F
Bearing Type
Ball
Nameplate Voltage
12V DC
Ambient Temperature - Maximum
40 Degrees C
Sub Application
Tail Gate
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower
1 3/5 hp

Dimensions

Overall Length
6 3/4 in
Shaft Dia.
9/16 in
Shaft Length
3/8 in
Length Less Shaft
6 3/8 in
Frame Size
Non-Standard
Shaft Diameter
9/16 in
Wire Rope Length
6 3/4 in
Length
6 3/4 in

Description

DC Wound Field Motor, Wound Field, Totally Enclosed Fan-Cooled, 1-3/5 HP, 2800 Nameplate RPM, 12 Armature Volts DC, 12, Full Load Amps 200, Nonstandard Frame, Ambient Temperature 40 Degrees C, Insulation Class F, Rotation CCWSE, Special Mounting, Ball Bearings, 6-3/4 In., 9/16 In., 3/8 In., Hydraulic Tail Gate Lifts

Ratings & reviews