DC Wound Field Motor, 1 3/5 hp

  • Mfr # MUE-6303
  • Zoro # G0344477
product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Application
Hydraulic Lift
HP
1 3/5
Nameplate RPM
2,800 RPM
Rotation
CWSE
Motor Enclosure Design
Totally Enclosed Fan-Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUE-6303
Zoro #
G0344477
UPC #
-
Country of Origin
Mexico
Application
Hydraulic Lift
HP
1 3/5
Nameplate RPM
2,800 RPM
Rotation
CWSE
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Item
DC Wound Field Motor
Motor Type
Wound Field
Full Load Amps
200 A
Armature Volts DC
12V DC
Frame
Non-Standard
Motor Bearings
Ball
Ambient Temperature
40 Degrees C
Ins. Class
F
Mounting
Special
Field Volts DC
12V DC
RPM Range
1,801-3,000
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Voltage
12V DC
Duty Cycle
Intermittent
Motor Shaft Rotation
CWSE
Motor Thermal Protection
Auto
Usable @ 208V
No
Usable @ 200V
No
Motor Design
Wound Field
Motor Application
OEM Replacement
Voltage Compatibility
12V DC
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage
12V DC
Sub Application
Snow Plow
Full Load Current
200 A
Nameplate Horsepower
1 3/5 hp

Dimensions

Overall Length
6 5/16 in
Shaft Dia.
9/16 in
Shaft Length
1/2 in
Length Less Shaft
5 13/16 in
Frame Size
Non-Standard
Shaft Diameter
9/16 in
Wire Rope Length
6 5/16 in
Length
6 5/16 in

Description

DC Wound Field Motor, Wound Field, Totally Enclosed Fan-Cooled, 1-3/5 HP, 2800 Nameplate RPM, 12 Armature Volts DC, 12, Full Load Amps 200, Nonstandard Frame, Ambient Temperature 40 Degrees C, Insulation Class F, Rotation CWSE, Special Mounting, Ball Bearings, 6-5/16 In., 9/16 In., Hydraulic Snow Plow Lifts

Ratings & reviews