
Eye Bolt 5/16 in.-18 X 4 in., Zinc Plated, 20 PK
Mfr # 9066630
Zoro # G511906478
product price: $16.59
/pk 20, $0.83/eaKey Features
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9066630
Zoro #
G511906478
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/16 in.-18 X 4 in.
Details
Item
Eye Bolt
Finish
Zinc Plated
Description
Eye bolts feature a closed loop on one end, which makes them useful for securing wiring, rope, cable, chain and etc. The other end features machine screw threads that allow the bolt to be secured using included hex nuts. It is very important to choose the proper eye bolt for your application based on load requirements.
- • Size: 5/16 inch-18 X 4 inch
- • Includes two hex nuts
- • Features a closed loop or "eye" at one end and machine screw threads at the opposite end
- • In some applications a washer may possibly be needed
- • Suggested that washers are used between nuts and post
- • Thread Type: Coarse, Thread Class: 1A, Point Style: Blunt
- • Specification(s) Met: ASME B1.1
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.