Shop All Double Acting Hydraulic Cylinders
Prince
Cylinder, 2.5 Bore Stroke 18 In, New Sta
Mfr # B250180ABAAA03B
Zoro # G3127209
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/2 in
- Stroke Length 18 in
- Single Acting/Double Acting Double Acting
Product Information
- Brand Prince
- MFR # B250180ABAAA03B
- Zoro # G3127209
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Stroke Length | 18 in |
Details
Description
Hydraulic Cylinder, Bore Dia. 2 1/2 in, Stroke Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (288-322)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- FESTO Compact Cylinder ADNGF-63-30-P-A (ADNGF-63-30-P-A)
- DAYTON C162 V-Belt, 166" Outside Length, 7/8" Top Width, 1 Ribs (4FH96)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 16 In Stroke (PMC-5416)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- PRINCE Cylinder, hyd, 3 In Bore x 8 In Stroke (SAE-7108)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (288-347)
- Prince Double Acting Hydraulic Cylinders