Shop All Double Acting Hydraulic Cylinders
Prince
Cylinder, hyd, 2 1/2 Bore x 16 In Stroke
Mfr # PMC-5416
Zoro # G1720564
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 16 in
- Max. Pressure 2,500 psi
- Retracted Length 24 in
- Rod Dia. 1 3/8 in
Product Information
- Brand Prince
- MFR # PMC-5416
- Zoro # G1720564
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 16 in |
Retracted Length | 24 in |
Rod Dia. | 1 3/8 in |
Port Size | 3/8 in NPTF |
Extended Length | 40 in |
Dimension G (In.) | 3/4 |
Dimension L1 | 1-3/8 |
Dimension E (In.) | 9/16 |
Dimension D (In.) | 0.760 |
Dimension H (In.) | 2-9/16 |
Port Size (NPT) | 3/8" |
Rod Dia. (In.) | 1-3/8 |
Bore Dia. (In.) | 2-1/2 |
Dimension B (In.) | 3/8 |
Dimension O | 2-1/2 |
Dimension L (In.) | 3 |
Dimension N (In.) | 1-1/4 |
Dimension C (In.) | 3/8 |
Pin Dia. | 3/4 in |
Dimension A (In.) | 3/16 |
Details
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 16 in, Rod Dia. 1 3/8 in, Retracted Length 24 in, Extended Length 40 in, Port Size 3/8 in NPTF, Max. Pressure 2,500 psi, Temp. Range -, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Cast Iron Ring Material, Heavy-wall Honed Steel Tubes, - Wear Band, Urethane U-cup Rod Seal Type, Steel Body Material, - Tie Rods, Cast Iron Piston Seal Type, Red Painted Finish, - Standards, Includes -, Pin Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 991 mm Outside Length, 10 mm Top Width, 1 Ribs (3L390K)
- SPRAYON Food Grade Machinery Oil, H1 Food Grade, 10 oz Aerosol Can (SC0700000)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4981VNS (RCP-4981VNS)
- CARLISLE R5VX1250-5 Power-Wedge Cog-Band (R5VX1250-5)
- PRINCE Cylinder, hyd, 4 In Bore x 30 In Stroke (PMC-5630)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke (B250120ABAAA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 24 In Stroke (PMC-5424)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 24 In Stroke (218-326)
- Prince Hydraulic Cylinders