Shop All Double Acting Hydraulic Cylinders
Prince
Hydralic Cylinder - 3 1/2 Bore X 16 Sto
Mfr # PMC5516
Zoro # G0761437
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 16 in
- Max. Pressure 2,500 psi
- Retracted Length 24 in
- Rod Dia. 1 1/2 in
Product Information
- Brand Prince
- MFR # PMC5516
- Zoro # G0761437
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 16 in |
Retracted Length | 24 in |
Rod Dia. | 1 1/2 in |
Port Size | 1/2 in NPTF |
Extended Length | 40 in |
Details
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 16 in, Rod Dia. 1 1/2 in, Retracted Length 24 in, Extended Length 40 in, Port Size 1/2 in NPTF, Max. Pressure 2,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-50-11)
- QA1 Female Rod End, SS, LH, 1/2-20 (GFL8T)
- SUPER LUBE Bottle Super Lube Oil W/O PTFE Low Visc, LT Wgt 4 Oz. (52004)
- GATES 1600 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B60)
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke (PMC-5536)
- PRINCE Cylinder, hyd, 4 In Bore x 30 In Stroke (PMC-5630)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke (B250120ABAAA07B)
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (218-322)
- Prince Double Acting Hydraulic Cylinders