Prince
Welded Cylinder
- Zoro #: G5214259
- Mfr #: PMC-22048
Key Features
- Item: Welded Cylinder
$1,988.74
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $1,988.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Prince #PMC-22048 Specifications
- Zoro #: G5214259
- Mfr #: PMC-22048
- Item: Welded Cylinder
- Country of Origin (subject to change): United States
Description
Welded Cylinder
Reviews of Prince #PMC-22048
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PRINCE Cylinder, hyd, 4 In Bore x 30 In Stroke PMC-5630
- PRINCE Cylinder, hyd, 4 In Bore x 48 In Stroke PMC-5648
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke B250120ABAAA07B
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke SAE-7008
- PRINCE Cylinder PMC5620
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke SAE-8608
- PRINCE Cylinder, 2.5 Bore Stroke 18 In, New Sta B250180ABAAA03B
- PRINCE Tie Rod Cylinder A200160ABAAA07B
- PRINCE Cylinder-2 Inch Bore 18 Inch B200180ABAAA07B
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 60 Stroke - 3 Rod 216149
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke 288-317
- Prince Double Acting Hydraulic Cylinders