RHH, RHW-2 Photovoltaic Wire, Copper, 10 AWG, 1C, Stranded, 25 ft

  • Mfr # 10-01CUPV19STR-2KV-RD-25

  • Zoro # G416017583


product price:  $32.79
/ea

Key Features

Number of Conductors
1C
Trade Designation
RHH, RHW-2
Wire Size
10 AWG
Conductor Material
Copper
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-01CUPV19STR-2KV-RD-25
Zoro #
G416017583
UPC #
842313190623
Country of Origin
Cambodia

Dimensions

Wire Size
10 AWG
Length
25 ft
Wire Length
25 ft
Nominal Outside Diameter
0.266 in

Details

Number of Conductors
1C
Trade Designation
RHH, RHW-2
Item
Photovoltaic Wire
Conductor Material
Copper
Temp. Rating
194°F
Conductor Design
Stranded
Insulation Material
XLPE
Wire Color
Red
Voltage
2 kV
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
40 A
Conductor Insulation Color
Red
Connection Type
Bare Wire
Product Type
Photovoltaic Cable
Number of Strands
19

Description

Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 25 ft, Wire Size 10 AWG, Connection Type Bare Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.