Zoro Homepage

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 600-01AL-THHN-BK-250

  • Zoro # G416016920


product price: $1,318.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Jacket Color
Bare
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-BK-250
Zoro #
G416016920
UPC #
842313194133
Country of Origin
Cambodia

Dimensions

Wire Size
600 kcmil
Length
250 ft
Overall Length
250 ft
Minimum Bend Radius
4 in
Conductor Size
600 kcmil
Nominal Outside Diameter
0.97 in

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Jacket Color
Bare
Item
Building Wire
Conductor Material
Aluminum
Voltage
600 V
Conductor Design
Stranded
Wire Color
Black
Trade Designation
THHN
Number of Conductors
1C
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Ampacity at Maximum Temperature
385 A
Packaging
Reel
Number of Strands
58
Conductor Insulation Color
Black
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.