THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 600-01AL-THHN-BN-250

  • Zoro # G716017313


product price: $1,348.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-BN-250
Zoro #
G716017313
UPC #
842313194195
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
600 kcmil
Conductor Size
600 kcmil
Overall Length
250 ft
Nominal Outside Diameter
0.97 in
Minimum Bend Radius
4 in

Details

Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Trade Designation
THHN
Wire Color
Brown
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Item
Building Wire
Conductor Material
Aluminum
Voltage
600 V
Temp. Rating
194°F
Conductor Design
Stranded
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Number of Strands
58
Ampacity at Maximum Temperature
385 A
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Brown

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.