Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 600-01AL-THHN-YL-250

  • Zoro # G716017443


product price: $1,348.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Temp. Rating
194°F
Number of Conductors
1C
Wire Size
600 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-YL-250
Zoro #
G716017443
UPC #
842313194379
Country of Origin
Cambodia

Dimensions

Wire Size
600 kcmil
Length
250 ft
Overall Length
250 ft
Conductor Size
600 kcmil
Nominal Outside Diameter
0.97 in
Minimum Bend Radius
4 in

Details

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Temp. Rating
194°F
Number of Conductors
1C
Conductor Design
Stranded
Voltage
600 V
Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Jacket Color
Bare
Trade Designation
THHN
Wire Color
Yellow
Insulation Material
Nylon, PVC
Conductor Insulation Material
Nylon, PVC
Number of Strands
58
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Conductor Insulation Color
Yellow
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
385 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.