Zoro Homepage

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 600-01AL-THHN-BK-50

  • Zoro # G516017018


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Wire Size
600 kcmil
Insulation Material
Nylon, PVC
Trade Designation
THHN
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-BK-50
Zoro #
G516017018
UPC #
842313194119
Country of Origin
Cambodia

Dimensions

Wire Size
600 kcmil
Length
50 ft
Conductor Size
600 kcmil
Overall Length
50 ft
Nominal Outside Diameter
0.97 in
Minimum Bend Radius
4 in

Details

Wire Color
Black
Insulation Material
Nylon, PVC
Trade Designation
THHN
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Item
Building Wire
Number of Conductors
1C
Voltage
600V
Conductor Design
Stranded
Jacket Color
Bare
Conductor Material
Aluminum
Conductor Insulation Color
Black
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Number of Strands
58
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
385 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.