Shop PRO-COAT

1/2 in. MIP X 1/2 in. D FIP 48 in. Stainless Steel Gas Connector

  • Mfr # 30YE545048
  • Zoro # G405309309

product price: 
$
24.87
/ea

Key Features

Hose Length
48 in
Length (In.)
1-1/4 in
Max. Pressure (PSI)
1/2 psi
For Use With
Gas Connection
Finish
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30YE545048
Zoro #
G405309309
UPC #
91712057574
Country of Origin
United States

Dimensions

Hose Length
48 in
Length (In.)
1-1/4 in

Details

Max. Pressure (PSI)
1/2 psi
For Use With
Gas Connection
Finish
Yellow

Description

The Eastman 5/8-IN OD gas connector is designed to connect most major brands of gas ranges, boilers, and high-usage appliances to a shut-off valve. The connector is certified for use with most ranges and boilers with gas ratings up to 106,000 BTUs. DuraCoat Epoxy Coating provides extra protection from corrosion, chemical stains from common household products, and UV rays and is approved for indoor/outdoor use. includes (1) 48-IN 5/8-IN OD epoxy-coated gas range connector, (1) 3/4-IN MIP (Tapped 1/2-IN FIP) fitting, (1) 1/2-IN MIP (Tapped 3/8-IN FIP) fitting.


  • • Gas connector is 100 percent leak tested
  • • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • • Approved for indoor and outdoor use
  • • Use with natural and LP (propane) gases
  • • Smooth burnished connector ends seal with less torque making installation easier.
  • • High tensile strength stainless steel is less susceptible to work hardening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.