Shop PRO-COAT
See all product information
Create Account
1/2 in. FIP X 1/2 in. D MIP 60 in. Stainless Steel Gas Connector
- Mfr # 20YE515060
- Zoro # G505305713
product price:
$
23.15
/ea
Key Features
Hose Length
60 in
Temp. Range
-40 Degrees to 150 Degrees F
Max. Pressure (PSI)
1/2 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20YE515060
- Zoro #
- G505305713
- UPC #
- 91712038191
- Country of Origin
- United States
- Temp. Range
- -40 Degrees to 150 Degrees F
- Max. Pressure (PSI)
- 1/2 psi
Dimensions
- Hose Length
- 60 in
Description
The Eastman 1/2-IN OD gas connector is designed to connect most major brands of water heaters, dryers, and moderate usage appliances to a shut-off valve. The connector is certified for use with most water heaters and dryers with gas ratings up to 53,200 BTUs. DuraCoa Epoxy Coating provides extra protection from corrosion, chemical stains from common household products, and UV rays and is approved for indoor/outdoor use. includes (1) 60-IN 1/2-IN OD epoxy-coated gas connector, (1) 1/2-IN FIP fitting, (1) 1/2-IN MIP (Tapped 3/8-IN FIP) fitting.
- • Ideal for moderate demand appliances such as 4-burner gas ranges, cook-tops, dryers and water heaters
- • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- • Yellow coating
- • For indoor and outdoor use
- • Temperature rating: -40°F to 150°F
- • Strong and flexible with greater depth and number of corrugations to withstand greater torque & bend cycles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.