Shop PRO-COAT
See all product information
Create Account
3/4 in. FIP X 3/4 in. D MIP 48 in. Stainless Steel Gas Connector
- Mfr # 30YE555448
- Zoro # G105305748
product price:
$
26.85
/ea
Key Features
Hose Length
48 in
Temp. Range
-40 Degrees to 150 Degrees F
Includes
3/4 in. MIP steel fitting and 3/4 in. FIP inlet brass angle gas ball valve
Max. Pressure (PSI)
1/2 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30YE555448
- Zoro #
- G105305748
- UPC #
- 91712057611
- Country of Origin
- United States
- Temp. Range
- -40 Degrees to 150 Degrees F
- Includes
- 3/4 in. MIP steel fitting and 3/4 in. FIP inlet brass angle gas ball valve
- Max. Pressure (PSI)
- 1/2 psi
Dimensions
- Hose Length
- 48 in
Description
The Eastman 5/8-IN OD gas connector is designed to connect most major brands of gas ranges, boilers, and high-usage appliances to a shut-off valve. The connector is certified for use with most ranges and boilers with gas ratings up to 106,000 BTUs. Epoxy Coating provides extra protection from corrosion, chemical stains from common household products, and UV rays and is approved for indoor/outdoor use. includes (1) 48-IN 5/8-IN OD epoxy-coated gas range connector, (1) 3/4-IN FIP fitting, (1) 3/4-IN MIP (Tapped 1/2-IN FIP) fitting.
- • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- • Smooth, burnished connector ends seal with less torque, making installation easier
- • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
- • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.