Nail Box Brt 10D 3In 50Lb

  • Mfr # 00056172

  • Zoro # G406694626


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00056172
Zoro #
G406694626
UPC #
764666122734
Country of Origin
China

Dimensions

Size
10D
Length
3"

Details

Finish
Bright

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.