
Shop PRO-FIT
See all product information
ProFIT Finish Nail, 1-1/2 in, 18 ga Gauge, 316 Stainless Steel, Brad Head
Mfr # 0718307S
Zoro # G514867509
product price:Â $44.39
/eaKey Features
Length
7.063 in
Gauge
18 ga
Material
316 Stainless Steel
Head Type
Brad
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0718307S
Zoro #
G514867509
UPC #
42928180303
Country of Origin
China
Dimensions
Length
7.063 in
Details
Gauge
18 ga
Material
316 Stainless Steel
Head Type
Brad
Description
ProFIT Finish Nail, 1-1/2 in, Collation Type: Straight, Head Type: Brad, Material Gauge: 18 ga, 316 Stainless Steel, Suitable for: B&C Eagle BN1855, Bosch BN200-18, Bostitch GBT1850K, Campbell NB0030, CRAFTSMAN 18172, DeWalt DC608B, Duo-Fast BB4440, HITACHI NT50GSD9, Makita AF502, Max NF201, Milwaukee 2740-20, Paslode T125-F18, PORTER-CABLE BN125/125A, RIGID R213 BNA, Spotnails WB1850, SENCO AIR FREE 25 18 ga Finish Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.