Shop PRO-LINE
See all product information
Create Account
ftRest, 2"H, Beige/Blk, 72"W, Steel
- Mfr # DNFR72
- Zoro # G7873932
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fits 72 in long DN stations
Includes
Handles
Color
Beige, Black
Finish
Powder Coated
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DNFR72
- Zoro #
- G7873932
- UPC #
- 190963028538
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 72 in
- Depth
- 12 in
- Overall Height
- 2 in
- Overall Width
- 72 in
- Overall Depth
- 12 in
Details
- For Use With
- Fits 72 in long DN stations
- Item
- Foot Rest
- Includes
- Handles
- Color
- Beige, Black
- Finish
- Powder Coated
- Material
- Steel
- Assembly
- Unassembled
- Metal Material Gauge
- 16 ga
- Includes Mounting Hardware
- Yes
- Compatible with Series
- DN
- Compatible with Manufacturer Part Number
- DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL
- Compatible Brand
- Pro-Line
- Product Type
- Foot Rest
- Shell Material
- Steel
- Compatible Series
- DN
- Wire Color
- Beige, Black
Description
Foot Rest, Assembly Unassembled, Color Beige, Black, Includes Handles, Overall Depth 12 in, Overall Height 2 in, Overall Width 72 in, Includes Mounting Hardware Yes, Material Steel, Compatible with Manufacturer Part Number DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL, Finish Powder Coated, For Use With Fits 72 in long DN stations, Metal Material Gauge 16 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.