Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench with Back & EndsTop, Shelf, and Drawer, 96 in W x 28 in D x 32 1/2 in - 37 1/2 in H, Putty
- Mfr # BSD-2896-ABL
- Zoro # G324449278
product price:Â
$
1,414.99
/ea
Key Features
Overall Width
96 in
Drawer Width
13 in
Overall Height
32-1/2-37 1/2 in
Load Capacity
3,000 lbs
No. of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2896-ABL
- Zoro #
- G324449278
- UPC #
- -
- Country of Origin
- United States
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Load Capacity
- 3,000 lbs
- No. of Shelves
- 1
- Color
- Putty
- Surface Material
- Steel
- Method of Construction
- All Welded
- Drawer Load Rating
- 100 lbs per Drawer
- Edge Type
- Side and Backstops
- Finish
- Powder Coated
- No. of Drawers
- 1
- Assembled/Unassembled
- Assembled
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Overall Width
- 96 in
- Drawer Width
- 13 in
- Overall Height
- 32-1/2-37 1/2 in
- Drawer Depth
- 15-3/8 in
- Overall Depth
- 28 in
- Drawer Height
- 4-9/16 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 96 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.