Shop PRO-LINE

PlateCasterKit, 2"W, 4"Dia, PUR, Blk, PK4

  • Mfr # TLC-4BQS
  • Zoro # G7871701

product price: 
$
175.99
/pk of 4, $44.00/ea
Free Shipping & Returns

Key Features

Number of Wheels
4
Load Rating
275 lb
Caster Sub-Type
Swivel
Includes
(4) Swivel Plate Casters with Total Lock and Mounting Brackets
Overall Height
4 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TLC-4BQS
Zoro #
G7871701
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Wheel Dia.
4 in
Overall Width
2 in
Depth
27 1/2 in
Overall Depth
27 1/2 in
Wheel Diameter
4 in

Details

Number of Wheels
4
Load Rating
275 lb
Caster Sub-Type
Swivel
Includes
(4) Swivel Plate Casters with Total Lock and Mounting Brackets
Item
Plate Caster Kit
Frame Finish
Zinc Plated
Standards
NSF Listed
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Features
Corrosion Resistant
Wheel Type
Solid
Caster Frame Material
Steel
For Use With
B
Assembly
Unassembled
For Leg Type
Adjustable Height
Compatible with Manufacturer Part Number
B6030SAC, B6030SAP, B6030SSC, B6030SSP, B7230SAC, B7230SAP, B7230SSC, B7230SSP, BIB1, BIB10, BIB11, BIB12, BIB13, BIB14, BIB15, BIB16, BIB17, BIB18, BIB19, BIB2, BIB20, BIB3, BIB4, BIB5, BIB6, BIB7, BIB8, BIB9, BT-6030-HD, BT-6030-SD, BT-6036-SD, BT-7230-HD, BT-7230-SD, BT-7236-SD
Includes Mounting Hardware
Yes
Compatible with Series
B
Wheel/Tread Material
Polyurethane
Load Capacity
1,000 lb
Caster Type
(4) Swivel Locking
Frame Material Finish
Zinc Plated
Brake Type
No Brake Included
Product Type
Plate Caster Kit
Wheel Material
Polyurethane
Frame Material
Carbon Steel
Overall Load Capacity
1,000 lb
Caster Mount Type
Plate
Frame Color
Black
Compatible Series
B
Compatible Brand
Pro-Line
Compatible Manufacturer Part Number
B6030SAC, B6030SAP, B6030SSC, B6030SSP, B7230SAC, B7230SAP, B7230SSC, B7230SSP, BIB1, BT-6030-HD, BT-6030-SD, BT-6036-SD, BT-7230-HD, BT-7230-SD, BT-7236-SD

Description

Plate Caster Kit, Assembly Unassembled, Caster Mount Type Plate, Caster Type (4) Swivel Locking, For Leg Type Adjustable Height, For Use With B, Frame Material Finish Zinc Plated, Includes Mounting Hardware Yes, Overall Depth 27 1/2 in, Overall Height 4 1/4 in, Overall Load Capacity 1,000 lb, Overall Width 2 in, Product Type Plate Caster Kit, Wheel Diameter 4 in, Wheel Material Polyurethane, Wheel Type Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.