Shop PRO-LINE
See all product information
Create Account
PlateCasterKit, 2"W, 4"Dia, PUR, Blk, PK4
- Mfr # TLC-4ELQS
- Zoro # G7932391
product price:Â
$
170.99
/pk of 4, $42.75/ea
Free Shipping & Returns
Key Features
Wheel Width
1-1/4in
Overall Height
4 1/4 in
Includes
(4) Swivel Plate Casters with Total Lock and Mounting Brackets
Number of Wheels
4
Wheel Dia.
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLC-4ELQS
- Zoro #
- G7932391
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1-1/4in
- Overall Height
- 4 1/4 in
- Wheel Dia.
- 4"
- Overall Width
- 2 in
- Depth
- 27 1/2 in
- Wheel Diameter
- 4 in
- Overall Depth
- 27 1/2 in
Description
Plate Caster Kit, Assembly Unassembled, Caster Mount Type Plate, Caster Type (4) Swivel Locking, For Leg Type Adjustable Height, For Use With EL, Frame Material Finish Zinc Plated, Includes Mounting Hardware Yes, Overall Depth 27 1/2 in, Overall Height 4 1/4 in, Overall Load Capacity 1,000 lb, Overall Width 2 in, Product Type Plate Caster Kit, Wheel Diameter 4 in, Wheel Material Polyurethane, Wheel Type Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.