Shop PRO-LINE

PlateCasterKit, 2"W, 4"Dia, PUR, Blk, PK4

  • Mfr # TLC-4DNQS
  • Zoro # G7956216

product price: 
$
168.99
/pk of 4, $42.25/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel Dia.
4"
Wheel Width
1-1/4in
Overall Height
4 1/4 in
Number of Wheels
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TLC-4DNQS
Zoro #
G7956216
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4"
Wheel Width
1-1/4in
Overall Height
4 1/4 in
Overall Width
2 in
Depth
27 1/2 in
Overall Depth
27 1/2 in
Wheel Diameter
4 in

Details

Item
Plate Caster Kit
Caster Sub-Type
Swivel
Number of Wheels
4
Includes
(4) Swivel Plate Casters with Total Lock and Mounting Brackets
Load Rating
275 lb
Standards
NSF Listed
Frame Finish
Zinc Plated
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Features
Corrosion Resistant
Caster Frame Material
Steel
Wheel Type
Solid
For Leg Type
Adjustable Height
Assembly
Unassembled
Compatible with Manufacturer Part Number
DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL, DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL
Includes Mounting Hardware
Yes
Compatible with Series
DN
For Use With
DN
Wheel/Tread Material
Polyurethane
Load Capacity
1,000 lb
Frame Material
Carbon Steel
Caster Type
(4) Swivel Locking
Brake Type
No Brake Included
Frame Material Finish
Zinc Plated
Overall Load Capacity
1,000 lb
Caster Mount Type
Plate
Wheel Material
Polyurethane
Product Type
Plate Caster Kit
Frame Color
Black
Compatible Series
DN
Compatible Brand
Pro-Line
Compatible Manufacturer Part Number
DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL, DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL

Description

Plate Caster Kit, Assembly Unassembled, Caster Mount Type Plate, Caster Type (4) Swivel Locking, For Leg Type Adjustable Height, For Use With DN, Frame Material Finish Zinc Plated, Includes Mounting Hardware Yes, Overall Depth 27 1/2 in, Overall Height 4 1/4 in, Overall Load Capacity 1,000 lb, Overall Width 2 in, Product Type Plate Caster Kit, Wheel Diameter 4 in, Wheel Material Polyurethane, Wheel Type Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.