Shop PRO-LINE

PlateCasterKit, 2"W, 4"Dia, PUR, Blk, PK4

  • Mfr # TLC-4HDQS
  • Zoro # G7808245

product price: 
$
208.99
/pk of 4, $52.25/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Includes
(4) Swivel Plate Casters with Total Lock and Leg Extenders
Load Rating
275 lb
Number of Wheels
4
Frame Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TLC-4HDQS
Zoro #
G7808245
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Overall Height
4 1/4 in
Overall Width
2 in
Depth
2 in
Wheel Diameter
4 in
Overall Depth
2 in

Details

Caster Sub-Type
Swivel
Includes
(4) Swivel Plate Casters with Total Lock and Leg Extenders
Load Rating
275 lb
Number of Wheels
4
Item
Plate Caster Kit
Frame Finish
Zinc Plated
Standards
NSF Listed
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Features
Corrosion Resistant
Caster Frame Material
Steel
Wheel Type
Solid
Compatible with Series
BT, HD, HDL, MVSII
Assembly
Unassembled
For Use With
HD
For Leg Type
Straight
ESD Safe
Yes
Includes Mounting Hardware
Yes
Compatible with Manufacturer Part Number
Wheel/Tread Material
Polyurethane
Load Capacity
1,000 lb
Brake Type
No Brake Included
Overall Load Capacity
1,000 lb
Product Type
Plate Caster Kit
Caster Type
(4) Swivel Locking
Wheel Material
Polyurethane
Caster Mount Type
Plate
Frame Material
Carbon Steel
Frame Material Finish
Zinc Plated
Frame Color
Black
Compatible Series
BT, HD, HDL, MVSII
Compatible Brand
Pro-Line
Compatible Manufacturer Part Number

Description

Plate Caster Kit, Assembly Unassembled, Caster Mount Type Plate, Caster Type (4) Swivel Locking, For Leg Type Straight, For Use With HD, Frame Material Finish Zinc Plated, Includes Mounting Hardware Yes, Overall Depth 2 in, Overall Height 4 1/4 in, Overall Load Capacity 1,000 lb, Overall Width 2 in, Product Type Plate Caster Kit, Wheel Diameter 4 in, Wheel Material Polyurethane, Wheel Type Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.