PlateCasterKit, 2"W, 4"Dia, PUR, Blk, PK4
- Mfr # TLC-4MVSQS
- Zoro # G8251616
product price:Â
$
163.99
/pk of 4, $41.00/ea
Free Shipping & Returns
Key Features
Number of Wheels
4
Caster Sub-Type
Swivel
Includes
(4) Swivel Plate Casters with Total Lock and Mounting Brackets
Load Rating
275 lb
Overall Height
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLC-4MVSQS
- Zoro #
- G8251616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 1/4 in
- Wheel Dia.
- 4 in
- Overall Width
- 2 in
- Depth
- 27 1/2 in
- Wheel Diameter
- 4 in
- Overall Depth
- 27 1/2 in
Description
Plate Caster Kit, Assembly Unassembled, Caster Mount Type Plate, Caster Type (4) Swivel Locking, For Leg Type Adjustable Height, For Use With MVS, Frame Material Finish Zinc Plated, Includes Mounting Hardware Yes, Overall Depth 27 1/2 in, Overall Height 4 1/4 in, Overall Load Capacity 1,000 lb, Overall Width 2 in, Product Type Plate Caster Kit, Wheel Diameter 4 in, Wheel Material Polyurethane, Wheel Type Solid, Frame Color Black, Compatible with Series MVS, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.