Zoro Homepage

SewageEjectorPump, 10ft, 0.4hp, 115VAC

  • Mfr # EBIS40V

  • Zoro # G515544461


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Vertical Float
Impeller Material
Cast Iron
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBIS40V
Zoro #
G515544461
UPC #
717301124723
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
2 in
Width at Widest Point
9 in
Body Diameter
9 in
Overall Height
19 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
2 in

Details

Switch Actuation
Vertical Float
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Single
Power Source
Corded Electric
Current
6.3 A
For Media Type
Clear Water, Effluent Water, Grey Water, Sewage Water
Discharge Gender
Female
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Horsepower
2/5 hp
Frequency
60 Hz
Series
Pro Series
Hazardous Location Class
Not Rated
Standards
CSA
Shaft Seal Type
Double Mechanical
Volute Material
Cast Iron
Switch Electrical Connection
Integral
Discharge Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Discharge Orientation
Horizontal
Rated Voltage
115V AC
Requires Control Panel
No Control Panel Required
Flow Rate @ 10 ft of Head
74 gpm
Feet of Head - Maximum
22 ft
Motor Housing Material
Stainless Steel
Duty Cycle
Intermittent
Liquid Temperature - Maximum
104 Degrees F

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Vertical Float, Switch Electrical Connection Integral, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 9 in, Overall Height 19 in, Cord Length 10 ft, Duty Cycle Intermittent, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.