Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 10ft, 13in, 115VAC

  • Mfr # S3033-TS

  • Zoro # G815544451


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Polycarbonate
Phase
Single
Manufacturers Warranty Length
5 yr
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3033-TS
Zoro #
G815544451
UPC #
717301124594
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
5 yr
Body Diameter
7 7/8 in
Overall Height
13 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
1/4 in

Details

Impeller Material
Polycarbonate
Phase
Single
Item
Submersible Sump Pump
NEC Cord Designation
SJTW
Gauge/Conductor
16/3
Base Material
Cast Iron
Thermal Protection
Auto
Application
Dewatering
Current
4.00 A
Duty Cycle
Continuous
Switch Actuation
Tether Float
Feet of Head - Maximum
30 ft
Flow Rate @ 10 ft of Head
50 gpm
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Hazardous Location Class
Not Rated
Switch Electrical Connection
Piggyback
Volute Material
Cast Iron
Horsepower
1/3 hp
Power Source
Corded Electric
Operation
Automatic
For Industry
Commercial, Residential
Installation
Submersible
Includes Alarm
No Alarm Included
Impeller Design
Open
Discharge Gender
Female
Motor Housing Material
Stainless Steel
Frequency
60 Hz
Requires Control Panel
No Control Panel Required
Flow Rate @ 30 ft of Head
0 gpm
Rated Voltage
115V AC
Standards
CSA
Rotation Speed - Maximum
3,450 RPM
Discharge Standard
NPT
Shaft Seal Type
Double Mechanical
For Media Type
Clear Water
Series
Pro Series
Liquid Temperature - Maximum
104 Degrees F

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 13 in, Thermal Protection Auto, Width at Widest Point Not Applicable, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.