Zoro Homepage

SubmersibleSumpPump, 20ft, 13.375in, 115VAC

  • Mfr # S3050-TSC2

  • Zoro # G515544447


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Polycarbonate
Phase
Single
Base Material
Cast Iron
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3050-TSC2
Zoro #
G515544447
UPC #
717301124648
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
5 yr
Body Diameter
8 1/2 in
Solids Diameter - Maximum
1/4 in
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
18 in
Overall Height
13 3/8 in

Details

Impeller Material
Polycarbonate
Phase
Single
Base Material
Cast Iron
NEC Cord Designation
SJTW
Application
Dewatering
Thermal Protection
Auto
Gauge/Conductor
16/3
Item
Submersible Sump Pump
Shaft Seal Type
Double Mechanical
Discharge Standard
NPT
Requires Control Panel
No Control Panel Required
Volute Material
Cast Iron
Current
4.30 A
For Media Type
Clear Water
Rated Voltage
115V AC
Motor Housing Material
Stainless Steel
Includes Alarm
Alarm Included
Alert Messaging
Email, Mobile App, Text
Frequency
60 Hz
Hazardous Location Class
Not Rated
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual
Power Source
Corded Electric
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Alerts Indicated
Continuous Run, Power Outage
Switch Electrical Connection
Piggyback
Flow Rate @ 10 ft of Head
65 gpm
For Industry
Commercial, Residential
Control Panel Functions
Adjustable Run Time, Scheduled Pump Cycling
Rotation Speed - Maximum
3,450 RPM
Discharge Gender
Female
Feet of Head - Maximum
33 ft
Liquid Temperature - Maximum
104 Degrees F
Controls Included
Controller
Installation
Submersible
Series
Pro Series
Operation
Automatic
Flow Rate @ 30 ft of Head
16 gpm
Switch Actuation
Tether Float
Standards
UL/CSA
Impeller Design
Open
Duty Cycle
Continuous
Horsepower
1/2 hp

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 13 3/8 in, Thermal Protection Auto, Width at Widest Point Not Applicable, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.