Rotary Vane Pump, 3/8 In, 48 GPH
Mfr # 141A035F11CA 250
Zoro # G2740823
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure (PSI)
250 psi
Relief Pressure Max. (PSI)
250 psi
Inlet/Outlet NPTF (In.)
3/8 in
HP @ 50 PSI
1/4 hp
External Relief
Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141A035F11CA 250
Zoro #
G2740823
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3.4 in
Overall Length
3.9 in
Overall Width
3.6 in
Discharge Connection Size
3/8 in
Shaft Outer Diameter
1/2 in
Media Intake Connection Size
3/8 in
Description
Rotary Vane Pump, Flow Rate - Maximum 35 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 120 micron, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.