9 Inch 56W Twin Window Fan in White
- Mfr # 750123602M
- Zoro # G622980602
product price:Â
$
55.55
/ea
Key Features
Height
11 in
Width
22 in
Color
White
Blade Material
Plastic
Length
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123602M
- Zoro #
- G622980602
- UPC #
- 643700419538
- Country of Origin
- China
Dimensions
- Height
- 11 in
- Width
- 22 in
- Length
- 6.25 in
Details
- Item
- Twin Window Fan
- Color
- White
- Blade Material
- Plastic
Description
The Proctor Silex 9 Inch 56W Twin Window Fan in White offers powerful cooling in a sleek, versatile design. With an adjustable width from 22 to 33 inches, it fits most windows, while the 56W motor (120V, 60Hz) ensures efficient airflow. The clean finish blends easily with any decor. Choose from three speeds using the convenient double-sided control dial, accessible from either side of the window. Removable legs allow for freestanding use, making this fan perfect for both window and tabletop placement. Enjoy reliable comfort and easy operation all summer long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.