Shop PROCTOR-SILEX
See all product information
Create Account
32 Inch 50w Oscillating Tower Fan in Black
- Mfr # 750123600M
- Zoro # G422980338
product price:Â
$
50.65
/ea
Key Features
Height
32 in
Width
10-3/4 in
Blade Material
Plastic
Length
10.75 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123600M
- Zoro #
- G422980338
- UPC #
- 643700292551
- Country of Origin
- China
Dimensions
- Height
- 32 in
- Width
- 10-3/4 in
- Length
- 10.75 in
Details
- Item
- Tower Fan
- Blade Material
- Plastic
- Color
- Black
Description
The Proctor Silex 32 Inch Oscillation Tower Fan in black delivers efficient cooling with three speed settings and wide oscillation for optimal air circulation. Its slim, modern design fits easily into any room, while the simple dial switch allows for quick and easy adjustments. Powered by a 50W motor, this fan is both energy-efficient and portable thanks to its built-in carry handle. Ideal for bedrooms, offices, or smaller living spaces, it offers reliable performance and a stylish look that complements any decor. Enjoy a refreshing breeze wherever you need it, with convenience and comfort in one compact unit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.