
Ceram P UHMW Sheet, 0.375 X 48.000 X 120.000 ( Each)
Mfr # SCERAMP.375X48.000X120.000
Zoro # G300914325
product price: $1,398.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Length
120
Width
48
Material
Tivar
Weight
123
Height
0.375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCERAMP.375X48.000X120.000
Zoro #
G300914325
UPC #
-
Country of Origin
Multiple
Dimensions
Length
120
Width
48
Height
0.375
Details
Material
Tivar
Weight
123
Specific Gravity (73 Deg: g/cm3)
1.5
Description
Tivar® Ceram P® - For high load, high speed and severe sliding abrasion applications, TIVAR® Ceram P® should be THE material of choice. Its high tensile strength and wear resistance have been successful in the lumber, paper, steel and agricultural industries. Composed of virgin polymer and premium additives, TIVAR® Ceram P® is a shatter-resistant alternative to sintered ceramics, reducing parts wear and machine maintenance downtime. Easily recognizable by the lime-green color, TIVAR® Ceram P® is available in 48" x 120" sheets with gauge sizes ranging from 1/16" to 2". It is also available in gauge sizes 3/4" to 3" in 20' lengths. TIVAR® Ceram P® does NOT meet FDA or USDA guidelines for food handling/processing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.