Chemfluor PTFE Tubing, 0.625 ID X .750 OD X 50 FT Each
- Mfr # TTFE.625X.750X50FT-SG
- Zoro # G700931427
product price:
$
949.99
/ea
Free Shipping & Returns
Key Features
Weight
5
Material
PTFE Tubing
Height
8
Width
12
Length
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTFE.625X.750X50FT-SG
- Zoro #
- G700931427
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 8
- Width
- 12
- Length
- 12
Details
- Weight
- 5
- Material
- PTFE Tubing
- Specific Gravity (73 Deg: g/cm3)
- 1.4
Description
Chemfluor® PTFE Tubing - Saint-Gobain Performance Plastics careful selection of resin type, particle size, temperature and pressure produces smooth, non-porous, dimensionally stable tubing. Made out of polytetrafluoroethylene resin, Chemfluor® PTFE Tubing has the highest working temperature of any fluoropolymer tubing available today. It is widely used as a pressure tubing in general chemical applications such as delivery of natural gas and mineral oils, toxic gas monitoring and paint, varnish or adhesive delivery lines. Chemfluor® PTFE Tubing also services numerous applications in the automotive, electrical and appliance markets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.