
Clear PVC Schedule 40 Cap - SL, 447-010L - 1 Inch 12 Pcs Box
Mfr # FITPVCCLCAPSL-447-010L1.0012PC
Zoro # G900918051
product price:Â $325.99
/ea
Free Shipping & Returns
Key Features
Fitting Schedule/Class
Schedule 40
Material
PVC Fitting
Width
4
Color
Clear
Length
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FITPVCCLCAPSL-447-010L1.0012PC
Zoro #
G900918051
UPC #
-
Country of Origin
Multiple
Dimensions
Width
4
Length
4
Height
4
Details
Fitting Schedule/Class
Schedule 40
Item
Male Adaptor
Material
PVC Fitting
Color
Clear
Pipe Fitting Material
PVC
Weight
5
Description
Clear PVC Fittings - Schedule 40 Male Adaptor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.