Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear PVC Schedule 40 Tee Slxslxsl, 401-040L - 4 Inch 1 Pcs Box
- Mfr # FITPVCCLTEE4.00S40-401040L1BX
- Zoro # G000918050
product price:Â
$
951.99
/ea
Free Shipping & Returns
Key Features
Fitting Schedule/Class
Schedule 40
Length
3
Width
3
Pipe Fitting Material
PVC
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FITPVCCLTEE4.00S40-401040L1BX
- Zoro #
- G000918050
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 3
- Width
- 3
- Height
- 3
Details
- Fitting Schedule/Class
- Schedule 40
- Item
- Tee
- Pipe Fitting Material
- PVC
- Color
- Clear
- Weight
- 2
- Material
- PVC Fitting
Description
Clear PVC Fittings - Schedule 40 TEE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.