Clear PVC Schedule 40 Coupling - SLXSL, 429-030L - 3 Inch 2 Pcs Bo

  • Mfr # FITPVCCLCOUP.250S40429030L-2

  • Zoro # G700918084


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Fitting Schedule/Class
Schedule 40
Material
PVC Fitting
Weight
4
Color
Clear
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FITPVCCLCOUP.250S40429030L-2
Zoro #
G700918084
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4
Height
4
Length
4

Details

Fitting Schedule/Class
Schedule 40
Item
Coupling
Material
PVC Fitting
Weight
4
Color
Clear
Pipe Fitting Material
PVC

Description

Clear PVC Fittings - Schedule 40 Coupling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.