
Clear PVC Schedule 40 Female Adaptor-Slxfi, 435-020SRL - 2-1/2 INCH(3
Mfr # FITPVCCLFEM2.50S40435020SRL-3
Zoro # G900918075
product price:Â $404.99
/ea
Free Shipping & Returns
Key Features
Fitting Schedule/Class
Schedule 40
Material
PVC Fitting
Weight
3
Color
Clear
Length
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FITPVCCLFEM2.50S40435020SRL-3
Zoro #
G900918075
UPC #
-
Country of Origin
Multiple
Dimensions
Length
4
Height
4
Width
4
Details
Fitting Schedule/Class
Schedule 40
Item
Female Adaptor
Material
PVC Fitting
Weight
3
Color
Clear
Pipe Fitting Material
PVC
Description
Clear PVC Fittings - Schedule 40 Female Adaptor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.