Shop PROFESSIONAL PLASTICS

EMX-2 60-4816 Craftics 1106078, 48 Wide -625 Watt Strip Heater Each

  • Mfr # HHEATSTRIPX48.000-1106078-EMX2

  • Zoro # G600944961


product price:  $1,097.99
/ea
Free Shipping & Returns

Key Features

Length
6
Material
Plexiglass
Height
6
Width
6
Weight
11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HHEATSTRIPX48.000-1106078-EMX2
Zoro #
G600944961
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6
Height
6
Width
6

Details

Material
Plexiglass
Weight
11

Description

Acrylic Strip Heater - An acrylic plastic sheet can be placed on these heavy-duty strip heaters until it is soft and pliable enough to bend to the desired form. Capable of heating sheets up to 1/2" thick. Easy to use, this professional grade acrylic strip heater is great for everything small jobs to high-volume production. EMX-2 P/N 60-4816 - 48" long x 7" wide - 625 Watts - 115AC Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.