Natural PTFE 2:1 Heat Shrink Tube, 0.250 Dia TW X 100 FT Each
- Mfr # THSTFENA.250X100FT-2X1TW
- Zoro # G200932221
product price:
$
859.99
/ea
Free Shipping & Returns
Key Features
Width
12
Color
Natural
Weight
5
Length
12
Material
Teflon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THSTFENA.250X100FT-2X1TW
- Zoro #
- G200932221
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 12
- Length
- 12
- Height
- 4
Details
- Color
- Natural
- Weight
- 5
- Material
- Teflon
- Specific Gravity (73 Deg: g/cm3)
- 2.16
Description
PTFE heat shrink tubing (PTFE) is available in 2:1 and 4:1 shrink ratios, and is widely used in military applications (MIL-I-23053/12) because of its high continuous use temperature (250°C), and outstanding chemical resistance. PTFE heat shrink tubing is the most difficult of the three fluoropolymer materials to shrink due to its extremely high shrinking temperature (325-340°C). You can use a heat gun or welding torch to shrink PTFE, but these methods have a tendency to cause the material to overheat in small areas, while under-heating other areas, causing uneven shrinking and potential burning of the material. The most reliable method for shrinking PTFE Teflon is the use of a controlled temperature oven; however this is impractical with large harnesses or temperature sensitive components. PTFE heat shrink tubing is available in a 2:1 shrink ratio and 4:1. The 2:1 is available in up to four different wall thicknesses. Please note: when ordering our 2:1 PTFE Heat shrink, ORDER AS SIZE AFTER SHRINKING.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.