
Natural PTFE Tube - Virgin, 0.437 ID X .500 OD X 100 FT Each
Mfr # TTFE.437X.500X100FTV
Zoro # G100931416
product price:Â $821.99
/ea
Free Shipping & Returns
Key Features
Length
12
Width
12
Color
Natural
Material
Teflon
Height
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TTFE.437X.500X100FTV
Zoro #
G100931416
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Width
12
Height
8
Details
Color
Natural
Material
Teflon
Weight
5
Specific Gravity (73 Deg: g/cm3)
2
Description
PTFE Tubing - Flexible, Semi-Clear PTFE Tubing (PTFE polytetrafluoroethylene) provides the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. These fractionally sizes flexible PTFE tubes are typically sold in 50 foot, 100 foot, 250 foot & 1,000 foot Coils. We also offer: Flexible PTFE Tubing in AWG Sizes. Semi-Rigid PTFE Tubes - 6 Ft Lengths - Fractional Sizes Heavy Wall Compression-Molded PTFE Tubes & Rings (2" to 20" OD)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.