Natural PTFE Tube - Virgin, AWG #3 TW X 250 FT Each

  • Mfr # TTFEAWG3TWX250FT

  • Zoro # G300932176


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Width
12
Material
Teflon
Weight
3
Length
12
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTFEAWG3TWX250FT
Zoro #
G300932176
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
12
Height
4

Details

Material
Teflon
Weight
3
Color
Natural
Specific Gravity (73 Deg: g/cm3)
1.83

Description

PTFE Tubing in AWG SizesPTFE Tubing provides the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. AWG Sized PTFE Tubing is sold in Standard 250 ft, 500 ft & 1000 ft Spools. Flexible PTFE Tubing is available in both AWG Sizes or Fractional Sizes Professional Plastics also offers Large Molded PTFE Tubes & Rings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.