Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon 2375 Chemical-Resistant Tube - AJK00003, 0.062 ID X .187 OD X 5
Mfr # TTY2375.062X.187X50FT
Zoro # G100917991
product price:
$
116.99
/ea
Sold in multiples of 7 for $818.93
Free Shipping & Returns
Key Features
Weight
1
Width
12
Length
12
Material
Tygon Tubing
Height
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTY2375.062X.187X50FT
- Zoro #
- G100917991
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 12
- Length
- 12
- Height
- 4
Details
- Weight
- 1
- Material
- Tygon Tubing
- Specific Gravity (73 Deg: g/cm3)
- 0.9
- NSF Compliant
- Yes
Description
Tygon® 2375 Ultra Chemical Resistant Tubing has replaced Tygon® 2075 Formulation. Tygon® 2375 Ultra Chemical Resistant Tubing offers an unequaled combination of chemical resistance, clarity and flexibility. Tygon® 2375 Ultra Chemical Resistant Tubing is virtually unaffected by acids, bases, ketones, salts and alcohols, fitting the requirements of many applications from battery acid filling to hazardous material handling. It's entirely plasticizer-free, eliminating fluid contamination and the premature embrittlement and cracking common with many flexible tubings. It's exceptionally smooth inner surface inhibits particulate buildup and reduces the potential for contamination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov