
Tygon B-44-3 Tube, 0.750 ID X .875 OD X 50 FT Each
Mfr # TTYB443.750X.875X50FT
Zoro # G900917856
product price: $868.99
/ea
Free Shipping & Returns
Key Features
Width
12
Length
12
Material
Tygon Tubing
Height
8
Weight
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TTYB443.750X.875X50FT
Zoro #
G900917856
UPC #
-
Country of Origin
Multiple
Dimensions
Width
12
Length
12
Height
8
Details
Material
Tygon Tubing
Weight
6
NSF Compliant
Yes
FDA Compliant
Yes
3A Dairy Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.4
USDA Compliant
Yes
Description
Tygon® B-44-3 Beverage Tubing is specially formulated for transferring a wide variety of beverages including soft drinks, fruit juices, flavored teas and bottled water. In virtually all cases, Tygon® Beverage Tubing will not affect the taste or odor of product transferred through it, while its excellent non-wetting properties facilitate complete drainage and permit simple flush-cleaning. Many of the unique properties inherent to Tygon® Beverage Tubing also apply to a wide variety of complex applications ranging from fine cosmetic production to the dispensing of water-based printing inks found in the publishing industry. The versatility and proven performance of Tygon® B44-3 Beverage Tubing have made it today's most widely specified clear, flexible plastic tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.