Shop PROFESSIONAL PLASTICS

Tygon Norprene A-60-G Tube - AFL00012, 0.187 ID X .312 OD X 50 FT Ea

  • Mfr # TNORPA60G.187X.312X50FTBLK

  • Zoro # G100918028


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Material
Norprene
Length
12
Width
12
Height
4
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TNORPA60G.187X.312X50FTBLK
Zoro #
G100918028
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
12
Height
4

Details

Material
Norprene
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.6

Description

Tygon® A-60-G Industrial Grade Tubing - Tygon® (aka Norprene) Industrial Grade Tubing outperforms neoprene, EPDM and other general-purpose tubings in test after test and application after application. It will not weaken or crack after years of exposure to heat and ozone. This provides long service in a wide range of applications such as gasketing, abrasion-resistant sleeving and cable insulation. Performance formulated for on-the-job reliability, Tygon® A-60-G handles temperatures from -75°F (-60°C) to 275°F (135°C), allowing the use of one material with a broad range of temperatures. It is heat sealable and can be joined without fittings. It also has excellent resistance to inorganic (acids and bases) fluids. With its outstanding flexural fatigue resistance and high temperature capability, Tygon® A-60-G Industrial Grade Tubing outlasts and outperforms virtually all other general service tubings in peristaltic and vacuum pump applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.