Tygon S3 Silver Tube AS600012, 0.187 ID X .312 OD X 50 FT Each

  • Mfr # TTYSILVER.187X.312X50FT

  • Zoro # G500917836


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Height
4
Weight
2
Length
12
Width
12
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTYSILVER.187X.312X50FT
Zoro #
G500917836
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Length
12
Width
12

Details

Weight
2
Color
Silver
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.3
NSF Compliant
Yes

Description

Tygon S3TM Silver Antimicrobial Tubing - Phthalate-free - Tygon S3TM Silver tubing, from Saint-Gobain Performance Plastics, is now phthalate-free. Saint-Gobain is proud to be among the first companies to offer sustainable flexible tubing products. The bio-based Tygon S3TM line combines the high performance standards customers demand with an eco-friendly tubing design. Tygon S3TM Silver Antimicrobial Tubing is formulated with a silver based compound on the inner surface at the point of fluid contact; the tubing outer surface can be treated in cases where bacterial buildup on the O.D. is a concern. Microorganisms are living cells so small that most can only be seen with a microscope -- they are a type of microorganism found everywhere and include bacteria, fungi and algae. Growth of microbes on many materials can lead to foul odors, discoloration and formation of mildew and biofilm. In the case of tubing, microbes can contaminate the material being transferred, as well as degrade the tubing itself. Applications: Food and Beverage Dispensing, Ice Machines, Water Purification, Chemical Transfer, Dairy Processing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.