Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder 2-Light Outdoor Wall Lantern, 75 W, Black

  • Mfr # P5675-31

  • Zoro # G8167083


product price: $142.47
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Width
5 in
Height
14 in
Light Technology
Incandescent
Suggested Lamp Item No.
1E165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5675-31
Zoro #
G8167083
UPC #
785247567515
Country of Origin
China

Dimensions

Width
5 in
Height
14 in
Width (In.)
5 in
Mounting Height - Maximum
10 ft
Overall Width
5 in

Details

Item
Wall Lantern
Voltage
120V AC
Light Technology
Incandescent
Suggested Lamp Item No.
1E165
Number of Circuits
0
Max. Wattage
75
Lamp Included
No
Mounting
Wall
Lamp Type
PAR30
Standards
cUL Indoor, UL, Wet Location Listed with P5675 Cover
Housing Material
Aluminum
Type
Outdoor
Fixture Housing Color
Black
Socket Type
Medium Screw (E26)
Fixture Lens Material
No Lens
Mount Type
Surface
Fixture Mounting Location
Wall
Fixture Wattage
75 W
Housing Color
Black
Includes Lamp
No Lamp Included
Incandescent Wattage Equivalency
75 W
Finish
Black

Description

Wall Lantern, Fixture Wattage 75 W, Voltage 120V AC, Light Technology Incandescent, Color Temperature Not Applicable, Height 14 in, Width 5 in, Includes Lamp No Lamp Included, Fixture Housing Color Black, Fixture Lens Material No Lens, Socket Type Medium Screw (E26), Standards cUL Indoor, UL, Wet Location Listed with P5675 Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.