
Cadence Collection Black One-Light Extra-Large Wall Lantern
Mfr # P6629-31MD
Zoro # G4467394
product price: $599.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
38 in
Light Technology
Incandescent - Medium Base
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6629-31MD
Zoro #
G4467394
UPC #
785247239153
Country of Origin
China
Dimensions
Height
38 in
Size
Extra-large
Depth
13.25 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Clear Water Seeded
Light Distribution
Ambient
Socket Type
socket
Lamp Type
Medium Base
Lamp Included
No
Material
Cast Aluminum
Power Source Required
Yes
Power Source
Hardwired
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Socket Material
Porcelain
Environment
Wet
Description
This wall lantern has a decorative and fashion-orientated design with modern classic styling. The clear water seeded glass shade gives off a soft glow of light. The beautiful black-finished lantern frame gently holds the shade in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.