Zoro Homepage

Gather Collection Five-Light Chandelier

  • Mfr # P4441-20

  • Zoro # G4528468


product price: $147.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Antique Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4441-20
Zoro #
G4528468
UPC #
785247166862
Country of Origin
China

Dimensions

Height
15 in
Width
11.3 in
Length
20-1/2 in
Chain Length
42 in
Wire Length
96 in
Max Height
60 in

Details

Fixture Type
Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Antique Bronze
Collection
Gather
Lamp Watts
100 W
Material
Steel
Watts
100 W
Color
Bronze
Standards
UL-CUL, CSA
Style
Transitional
Lamp Included
No
Voltage
120V
Dimmable
Yes
Glass Finish
Etched
ADA Compliant
No
Power Source
Hardwired
Fixture Finish
Painted
Fixture Material
Steel
Chain Gauge
9 ga
Number of Chains
1
Prewired
Yes
Room Type
Dining Room; Great Room
Mounting Hardware
Strap
Socket Type
Ceramic
Bulb Shape
A19
Indoor/Outdoor
Indoor

Description

Five-light chandelier from Gather possesses a smart simplicity to complement today's home. Antique bronze metal arms descend downwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. 42" of 9 gauge chain is supplied for ceiling chain mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.