
Gresham Collection Nine-Light Chandelier
Mfr # P400165-143
Zoro # G4528845
product price: $849.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Graphite
Lamp Type
E12
Mounting
ceiling
Finish
painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400165-143
Zoro #
G4528845
UPC #
785247228539
Country of Origin
China
Dimensions
Height
24.875 in
Installed Length
99 in
Wire Length
180 in
Details
Fixture Type
Chandelier
Housing Finish
Graphite
Lamp Type
E12
Mounting
ceiling
Finish
painted
Material
Steel
Color
Black
Lamp Included
No
Features
Prewired
Glass Finish
Clear Seeded
Number of Bulbs
9
Environment
Dry
Frequency
60 Hz
Power Source
Hardwired
Number of Chains
1
Chain gauge
9
Mounting Accessory Included
U-Channel Mounting Bar
Power Source Required
Yes
Socket Material
Phenolic
Description
A display of substantial style in a nine-light chandelier, Gresham Collection’s frame was inspired by the elegance of traditional iron structures. Specific attention to forging details creates a distinctive collection for Transitional and Farmhouse interior spaces. Seeded glass shades and a Graphite finish pair together to complete the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.